Panduit FRRA6X4BL Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 273.1 mm x 10.78 in x 4.22 in, 273.1 mm L, 10.78 in. W, Black, 4.22 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 273.1 mm x 10.78 in x 4.22 in, 273.1 mm L, 10.78 in. W, Black, 4.22 in. H - FRRA6X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 273.1 mm x 10.78 in x 4.22 in, 273.1 mm L, 10.78 in. W, Black, 4.22 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRA6X4BL
    SKU: 22125015
    $103.45
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):4.22
    Fitting Type:Angle
    Size:6 x 4 in
    Material:ABS
    Dimensions:273.1 mm x 10.78 in x 4.22 in
    Length:273.1 mm
    Width (Inches):10.78
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRA6X4BL
    • Color Black
    • Dimensions 273.1 mm x 10.78 in x 4.22 in
    • Size 6 x 4 in
    • UNSPSC 39131709
    • Fitting Type Angle
    Product Overview:
    Horizontal Right Angle