Panduit FRRA4X4OR Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 9.20 x 9.20 x 4.20 in, 9.2 in L, 9.2 in. W, Orange, 4.2 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 9.20 x 9.20 x 4.20 in, 9.2 in L, 9.2 in. W, Orange, 4.2 in. H - FRRA4X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 9.20 x 9.20 x 4.20 in, 9.2 in L, 9.2 in. W, Orange, 4.2 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRA4X4OR
    SKU: 22075578
    $91.15
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Fitting Type:Angle
    Size:4 x 4 in
    Material:ABS
    Dimensions:9.20 x 9.20 x 4.20 in
    Length:9.2 in.
    Height:4.2 in.
    Width:9.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRA4X4OR
    • Color Orange
    • Dimensions 9.20 x 9.20 x 4.20 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Angle
    • Height 4.2 in.
    • Length 9.2 in.
    • Width 9.2 in.
    • Material ABS
    • SKU Spec Sheet
      FRRA4X4OR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal Right Angle