Hubbell Wiring Device - Kellems S1PTFITJ FRPT THRU-FLOOR FTG SYS 1 W/JBOX | Graybar Store
     
Hubbell Wiring Device - Kellems - FRPT THRU-FLOOR FTG SYS 1 W/JBOX - S1PTFITJ
+ / - Hover over image to Zoom
Other Views

    FRPT THRU-FLOOR FTG SYS 1 W/JBOX

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTFITJ
    SKU: 25232591
    $262.91
    Checking Pricing
    Items sold in feet or each.
         
    Conduit Entry (Inches):1 EMT
    Fire Rating (Hours):4
    Color:Grey
    Material Finish:Composite
    Brand or Series:SystemOne
    Core Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTFITJ
    • Color Grey
    • UNSPSC 39121328
    • Brand or Series SystemOne
    • Conduit Entry (Inches) 1 EMT
    • Fire Rating (Hours) 4
    • Material Finish Composite
    • SKU Spec Sheet
      S1PTFITJ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Core Size 4 in.
    Product Overview:
    In-Floor Delivery Systems, SystemOne, Fire-RatedPoke-Through, Flush Version, with Junction Box
    • With junction box
    • (1) E.M.T. conduit stems to feed power and/or communication services
    • For use with Hubbell SystemOne universal covers and all Hubbell sub-plates (except S1SP4X4 and S1SPTL series)
    • Universal cover and sub-plate ordered separately