Panduit FROVRASC6YL Fiber Raceway Fitting, Angle Cover, 6 x 4 in, ABS, 8.67 L x 6.87 W in, 8.67 in L, 6.87 in. W, Yellow | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle Cover, 6 x 4 in, ABS, 8.67 L x 6.87 W in, 8.67 in L, 6.87 in. W, Yellow - FROVRASC6YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle Cover, 6 x 4 in, ABS, 8.67 L x 6.87 W in, 8.67 in L, 6.87 in. W, Yellow

    Manufacturer: Panduit
    Manufacturer #: FROVRASC6YL
    SKU: 99702003
    $45.68
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Angle Cover
    Size:6 x 4 in
    Material:ABS
    Dimensions:8.67 L x 6.87 W in
    Length:8.67 in
    Width (Inches):6.87
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRASC6YL
    • Color Yellow
    • Dimensions 8.67 L x 6.87 W in
    • Size 6 x 4 in
    • UNSPSC 39131705
    • Fitting Type Angle Cover
    Product Overview:
    Outside Vertical Right Angle Cover