Panduit FROVRASC4BL Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 5.30 W x 8.67 H in, 5.3 in. W, Black, 8.67 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 5.30 W x 8.67 H in, 5.3 in. W, Black, 8.67 in. H - FROVRASC4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 5.30 W x 8.67 H in, 5.3 in. W, Black, 8.67 in. H

    Manufacturer: Panduit
    Manufacturer #: FROVRASC4BL
    SKU: 25071155
    $59.61
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):8.67
    Fitting Type:Angle Cover
    Size:4 x 4 in
    Material:ABS
    Dimensions:5.30 W x 8.67 H in
    Width (Inches):5.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRASC4BL
    • Color Black
    • Dimensions 5.30 W x 8.67 H in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Fitting Type Angle Cover
    Product Overview:
    Outside Vertical Right Angle Cover