Panduit FROVRA6X4YL Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 7.04 W x 7.74 H in, 7.04 in. W, Yellow, 7.74 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 7.04 W x 7.74 H in, 7.04 in. W, Yellow, 7.74 in. H - FROVRA6X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 7.04 W x 7.74 H in, 7.04 in. W, Yellow, 7.74 in. H

    Manufacturer: Panduit
    Manufacturer #: FROVRA6X4YL
    SKU: 99702002
    $103.73
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):7.74
    Fitting Type:Angle
    Size:6 x 4 in
    Material:ABS
    Dimensions:7.04 W x 7.74 H in
    Width (Inches):7.04
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRA6X4YL
    • Color Yellow
    • Dimensions 7.04 W x 7.74 H in
    • Size 6 x 4 in
    • UNSPSC 39131705
    • Fitting Type Angle
    Product Overview:
    Outside Vertical Right Angle