Panduit FROVRA4X4BL Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 7.74 x 5.50 x 7.70 in, 7.74 in L, 5.5 in. W, Black, 7.7 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 7.74 x 5.50 x 7.70 in, 7.74 in L, 5.5 in. W, Black, 7.7 in. H - FROVRA4X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 4 x 4 in, ABS, 7.74 x 5.50 x 7.70 in, 7.74 in L, 5.5 in. W, Black, 7.7 in. H

    Manufacturer: Panduit
    Manufacturer #: FROVRA4X4BL
    SKU: 25071156
    $91.15
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Angle
    Size:4 x 4 in
    Material:ABS
    Dimensions:7.74 x 5.50 x 7.70 in
    Length:7.74 in.
    Height:7.7 in.
    Width:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRA4X4BL
    • Color Black
    • Dimensions 7.74 x 5.50 x 7.70 in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Fitting Type Angle
    • Height 7.7 in.
    • Length 7.74 in.
    • Width 5.5 in.
    • Material ABS
    • SKU Spec Sheet
      FROVRA4X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outside Vertical Right Angle