Panduit FROVRA12X4YL Fiber Raceway Fitting, Angle, 12 x 4 in, ABS, 7.74 x 13.92 x 7.74 in, 7.74 in L, 13.92 in. W, Yellow, 7.74 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 12 x 4 in, ABS, 7.74 x 13.92 x 7.74 in, 7.74 in L, 13.92 in. W, Yellow, 7.74 in. H - FROVRA12X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 12 x 4 in, ABS, 7.74 x 13.92 x 7.74 in, 7.74 in L, 13.92 in. W, Yellow, 7.74 in. H

    Manufacturer: Panduit
    Manufacturer #: FROVRA12X4YL
    SKU: 99877658
    $165.61
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Angle
    Size:12 x 4 in
    Material:ABS
    Dimensions:7.74 x 13.92 x 7.74 in
    Color / Finish:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROVRA12X4YL
    • Dimensions 7.74 x 13.92 x 7.74 in
    • Size 12 x 4 in
    • UNSPSC 39131700
    • Color / Finish Yellow
    Product Overview:
    Outside Vertical Right Angle