Panduit FROV45SC4YL Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Yellow | Graybar Store
     
Panduit - Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Yellow - FROV45SC4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Yellow

    Manufacturer: Panduit
    Manufacturer #: FROV45SC4YL
    SKU: 22126809
    $54.31
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Outside Vertical 45° Cover
    Size:4 x 4 in
    Material:ABS
    Dimensions:8.06 x 5.36 x 4.28 in
    Length:8.06 in.
    Height:4.28 in.
    Width:5.36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROV45SC4YL
    • Color Yellow
    • Dimensions 8.06 x 5.36 x 4.28 in
    • Size 4 x 4 in
    • UNSPSC 43223300
    • Fitting Type Outside Vertical 45° Cover
    • Height 4.28 in.
    • Length 8.06 in.
    • Width 5.36 in.
    • Material ABS
    • SKU Spec Sheet
      FROV45SC4YL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outside Vertical 45° Cover