Panduit FROV45SC4BL Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Black | Graybar Store
     
Panduit - Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Black - FROV45SC4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Outside Vertical 45° Cover, 4 x 4 in, ABS, 8.06 x 5.36 x 4.28 in, 8.06 in L, 5.36 in. W, Black

    Manufacturer: Panduit
    Manufacturer #: FROV45SC4BL
    SKU: 25097446
    $54.32
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):4.28 in.
    Fitting Type:Outside Vertical 45° Cover
    Size:4 x 4 in
    Material:ABS
    Dimensions:8.06 x 5.36 x 4.28 in
    Length:8.06 in. L
    Width (Inches):5.36
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROV45SC4BL
    • Color Black
    • Dimensions 8.06 x 5.36 x 4.28 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Outside Vertical 45° Cover
    Product Overview:
    Outside Vertical 45° Cover