Panduit FROV456X4BL Fiber Raceway Fitting, Outside Vertical 45°, 6 x 4 in, ABS, 7.47 x 7.04 x 6.08 in, 7.47 in L, 7.04 in. W, Black, 6.08 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Outside Vertical 45°, 6 x 4 in, ABS, 7.47 x 7.04 x 6.08 in, 7.47 in L, 7.04 in. W, Black, 6.08 in. H - FROV456X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Outside Vertical 45°, 6 x 4 in, ABS, 7.47 x 7.04 x 6.08 in, 7.47 in L, 7.04 in. W, Black, 6.08 in. H

    Manufacturer: Panduit
    Manufacturer #: FROV456X4BL
    SKU: 22125012
    $84.98
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):6.08 in.
    Fitting Type:Outside Vertical 45°
    Size:6 x 4 in
    Material:ABS
    Dimensions:7.47 x 7.04 x 6.08 in
    Length:7.47 in. L
    Width (Inches):7.04
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROV456X4BL
    • Color Black
    • Dimensions 7.47 x 7.04 x 6.08 in
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Outside Vertical 45°
    Product Overview:
    Outside Vertical 45°