Panduit FROV454X4YL Fiber Raceway Fitting, Outside Vertical 45°, 4 x 4 in, ABS, 7.74 x 5.50 x 4.22 in, 7.74 in L, 5.5 in. W, Yellow, 4.22 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Outside Vertical 45°, 4 x 4 in, ABS, 7.74 x 5.50 x 4.22 in, 7.74 in L, 5.5 in. W, Yellow, 4.22 in. H - FROV454X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Outside Vertical 45°, 4 x 4 in, ABS, 7.74 x 5.50 x 4.22 in, 7.74 in L, 5.5 in. W, Yellow, 4.22 in. H

    Manufacturer: Panduit
    Manufacturer #: FROV454X4YL
    SKU: 22126810
    $72.65
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Outside Vertical 45°
    Size:4 x 4 in
    Material:ABS
    Dimensions:7.74 x 5.50 x 4.22 in
    Length:7.74 in.
    Height:4.22 in.
    Width:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FROV454X4YL
    • Color Yellow
    • Dimensions 7.74 x 5.50 x 4.22 in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Fitting Type Outside Vertical 45°
    • Height 4.22 in.
    • Length 7.74 in.
    • Width 5.5 in.
    • Material ABS
    • SKU Spec Sheet
      FROV454X4YL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outside Vertical 45°