Square D (Schneider Electric) LADN22S Front Snap-On IEC Auxiliary Contact | Graybar Store
Square D (Schneider Electric) - Front Snap-On IEC Auxiliary Contact - LADN22S
+ / - Hover over image to Zoom
Other Views

    Front Snap-On IEC Auxiliary Contact

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LADN22S
    SKU: 25711874
    $51.91
    Checking Pricing
         
    Voltage Rating:690 V AC
    Contact Operation:2 NC; 2 NO
    Connections:Screw Clamp
    Mounting Position:Front
    Use With:CAD32; CAD50; LC1D09 to D150
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LADN22S
    • Connections Screw Clamp
    • Mounting Style Front Snap-On
    • UNSPSC 39121529
    • Amperage Rating 10 A
    • Contact Operation 2 NC; 2 NO
    • Mounting Position Front
    • For Use With LC1D IEC Contactors
    • Use With CAD32; CAD50; LC1D09 to D150
    • Voltage Rating 690 V AC
    • ECCN EAR99
    Product Overview:
    TeSys™ Auxiliary Contact Block, Amperage Rating: 10 A, Voltage Rating: 690 V AC, Connections: Screw Clamp, Mounting Position: Front