Panduit FRIVRA4X4YL Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Yellow, 5.1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Yellow, 5.1 in. H - FRIVRA4X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Yellow, 5.1 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIVRA4X4YL
    SKU: 25058826
    $83.72
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):5.1 in.
    Fitting Type:Inside Vertical 90°
    Size:4 x 4 in
    Material:ABS
    Dimensions:8.60 x 5.50 x 5.10 in
    Length:8.6 in. L
    Width (Inches):5.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIVRA4X4YL
    • Color Yellow
    • Dimensions 8.60 x 5.50 x 5.10 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Inside Vertical 90°
    Product Overview:
    Inside Vertical 90°