Panduit FRIVRA4X4BL Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Black, 5.1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Black, 5.1 in. H - FRIVRA4X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Inside Vertical 90°, 4 x 4 in, ABS, 8.60 x 5.50 x 5.10 in, 8.6 in L, 5.5 in. W, Black, 5.1 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIVRA4X4BL
    SKU: 25117311
    $83.75
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Inside Vertical 90°
    Size:4 x 4 in
    Material:ABS
    Dimensions:8.60 x 5.50 x 5.10 in
    Length:8.6 in.
    Height:5.1 in.
    Width:5.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIVRA4X4BL
    • Color Black
    • Dimensions 8.60 x 5.50 x 5.10 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Inside Vertical 90°
    • Height 5.1 in.
    • Length 8.6 in.
    • Width 5.5 in.
    • Material ABS
    • SKU Spec Sheet
      FRIVRA4X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Inside Vertical 90°