Panduit FRIV456X4BL Fiber Raceway Fitting, Inside Vertical 45°, 6 x 4 in, ABS, 8.11 x 7.04 x 6.83 in, 8.11 in L, 7.04 in. W, Black, 6.83 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Inside Vertical 45°, 6 x 4 in, ABS, 8.11 x 7.04 x 6.83 in, 8.11 in L, 7.04 in. W, Black, 6.83 in. H - FRIV456X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Inside Vertical 45°, 6 x 4 in, ABS, 8.11 x 7.04 x 6.83 in, 8.11 in L, 7.04 in. W, Black, 6.83 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIV456X4BL
    SKU: 22125008
    $84.98
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Inside Vertical 45°
    Size:6 x 4 in
    Material:ABS
    Dimensions:8.11 x 7.04 x 6.83 in
    Length:8.11 in.
    Height:6.83 in.
    Width:7.04 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIV456X4BL
    • Color Black
    • Dimensions 8.11 x 7.04 x 6.83 in
    • Size 6 x 4 in
    • UNSPSC 39131709
    • Fitting Type Inside Vertical 45°
    • Height 6.83 in.
    • Length 8.11 in.
    • Width 7.04 in.
    • Material ABS
    • SKU Spec Sheet
      FRIV456X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Inside Vertical 45°