Panduit FRIV454X4BL Fiber Raceway Fitting, Inside Vertical 45°, 4 x 4 in, ABS, 8.10 x 5.50 x 6.90 in, 8.1 in L, 5.5 in. W, Black, 6.9 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Inside Vertical 45°, 4 x 4 in, ABS, 8.10 x 5.50 x 6.90 in, 8.1 in L, 5.5 in. W, Black, 6.9 in. H - FRIV454X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Inside Vertical 45°, 4 x 4 in, ABS, 8.10 x 5.50 x 6.90 in, 8.1 in L, 5.5 in. W, Black, 6.9 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIV454X4BL
    SKU: 25117310
    $76.30
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Inside Vertical 45°
    Size:4 x 4 in
    Material:ABS
    Dimensions:8.10 x 5.50 x 6.90 in
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIV454X4BL
    • Dimensions 8.10 x 5.50 x 6.90 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Color / Finish Black
    • Fitting Type Inside Vertical 45°
    • Material ABS
    • SKU Spec Sheet
      FRIV454X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Inside Vertical 45°