Panduit FRIDT6X4BL Fiber Raceway Fitting, Spillout, 6 x 4 in, ABS, 3 Port, 6.96 x 4.66 x 3.46 in, 6.96 in L, 4.66 in. W, Black, 3.46 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Spillout, 6 x 4 in, ABS, 3 Port, 6.96 x 4.66 x 3.46 in, 6.96 in L, 4.66 in. W, Black, 3.46 in. H - FRIDT6X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Spillout, 6 x 4 in, ABS, 3 Port, 6.96 x 4.66 x 3.46 in, 6.96 in L, 4.66 in. W, Black, 3.46 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIDT6X4BL
    SKU: 25117309
    $26.88
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):3.46
    Fitting Type:Spillout
    Size:6 x 4 in
    Material:ABS
    No. of Ports:3
    Dimensions:6.96 x 4.66 x 3.46 in
    Length:6.96 in
    Width (Inches):4.66
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIDT6X4BL
    • Color Black
    • Dimensions 6.96 x 4.66 x 3.46 in
    • Size 6 x 4 in
    • No. of Ports 3
    • UNSPSC 39131709
    • Fitting Type Spillout
    Product Overview:
    3-Port Spillout