Panduit FRIDT4X4OR Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 2 Port, 5.42 x 4.64 x 3.53 in, 5.42 in L, 4.64 in. W, Orange, 3.53 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 2 Port, 5.42 x 4.64 x 3.53 in, 5.42 in L, 4.64 in. W, Orange, 3.53 in. H - FRIDT4X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 2 Port, 5.42 x 4.64 x 3.53 in, 5.42 in L, 4.64 in. W, Orange, 3.53 in. H

    Manufacturer: Panduit
    Manufacturer #: FRIDT4X4OR
    SKU: 22129395
    $24.81
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Height (Inches):3.53 in.
    Fitting Type:Spillout
    Size:4 x 4 in
    Material:ABS
    No. of Ports:2
    Dimensions:5.42 x 4.64 x 3.53 in
    Length:5.42 in. L
    Width (Inches):4.64
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRIDT4X4OR
    • Color Orange
    • Dimensions 5.42 x 4.64 x 3.53 in
    • Size 4 x 4 in
    • No. of Ports 2
    • UNSPSC 39131700
    • Fitting Type Spillout
    Product Overview:
    2-Port Spillout