L. H. Dottie 860 Friction Tape | Graybar Store
     
L. H. Dottie - Friction Tape - 860
+ / - Hover over image to Zoom
Other Views

    Friction Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: 860
    SKU: 90001539
    $58.20
    Checking Pricing
         
    Packaging:10 per Pack
    Length:60 ft.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 860
    • UNSPSC 31201535
    • Length 60 ft.
    Product Overview:
    Friction Tape, Width Inches: 3/4 in, Length: 60 ft