Panduit FRH45SC6YL Fiber Raceway Fitting, Horizontal 45° Cover, 6 x 4 in, ABS, 11 x 9.39 x 2.15 in, 11 in L, 9.39 in. W, Yellow, 2.15 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Horizontal 45° Cover, 6 x 4 in, ABS, 11 x 9.39 x 2.15 in, 11 in L, 9.39 in. W, Yellow, 2.15 in. H - FRH45SC6YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Horizontal 45° Cover, 6 x 4 in, ABS, 11 x 9.39 x 2.15 in, 11 in L, 9.39 in. W, Yellow, 2.15 in. H

    Manufacturer: Panduit
    Manufacturer #: FRH45SC6YL
    SKU: 99701994
    $72.66
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Horizontal 45° Cover
    Size:6 x 4 in
    Material:ABS
    Dimensions:11 x 9.39 x 2.15 in
    Length:11 in.
    Height:2.15 in.
    Width:9.39 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRH45SC6YL
    • Color Yellow
    • Dimensions 11 x 9.39 x 2.15 in
    • Size 6 x 4 in
    • UNSPSC 39131705
    • Fitting Type Horizontal 45° Cover
    • Height 2.15 in.
    • Length 11 in.
    • Width 9.39 in.
    • Material ABS
    • SKU Spec Sheet
      FRH45SC6YL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal 45° Cover