Panduit FRH454X4BL Fiber Raceway Fitting, Horizontal 45°, 4 x 4 in, ABS, 9.80 x 7.86 x 4.20 in, 9.8 in L, 7.86 in. W, Black, 4.2 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Horizontal 45°, 4 x 4 in, ABS, 9.80 x 7.86 x 4.20 in, 9.8 in L, 7.86 in. W, Black, 4.2 in. H - FRH454X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Horizontal 45°, 4 x 4 in, ABS, 9.80 x 7.86 x 4.20 in, 9.8 in L, 7.86 in. W, Black, 4.2 in. H

    Manufacturer: Panduit
    Manufacturer #: FRH454X4BL
    SKU: 25116854
    $72.66
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Horizontal 45°
    Size:4 x 4 in
    Material:ABS
    Dimensions:9.80 x 7.86 x 4.20 in
    Length:9.8 in.
    Height:4.2 in.
    Width:7.86 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRH454X4BL
    • Color Black
    • Dimensions 9.80 x 7.86 x 4.20 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Horizontal 45°
    • Height 4.2 in.
    • Length 9.8 in.
    • Width 7.86 in.
    • Material ABS
    • SKU Spec Sheet
      FRH454X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal 45°