Panduit FRFWCSC4BL Fiber Raceway Fitting, Cross Cover, 4 x 4 in, ABS, 12.95 x 12.95 x 2.15 in, 12.95 in L, 12.95 in. W, Black, 2.15 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Cross Cover, 4 x 4 in, ABS, 12.95 x 12.95 x 2.15 in, 12.95 in L, 12.95 in. W, Black, 2.15 in. H - FRFWCSC4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Cross Cover, 4 x 4 in, ABS, 12.95 x 12.95 x 2.15 in, 12.95 in L, 12.95 in. W, Black, 2.15 in. H

    Manufacturer: Panduit
    Manufacturer #: FRFWCSC4BL
    SKU: 25072567
    $77.79
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):2.15
    Fitting Type:Cross Cover
    Size:4 x 4 in
    Material:ABS
    Dimensions:12.95 x 12.95 x 2.15 in
    Length:12.95 in
    Width (Inches):12.95
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRFWCSC4BL
    • Color Black
    • Dimensions 12.95 x 12.95 x 2.15 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Cross Cover
    Product Overview:
    Four Way Cross Cover