Panduit FRFWCSC12YL Fiber Raceway Fitting, Cross Cover, 12 x 4 in, ABS, 22.25 x 14.50 x 2.88 in, 22.25 in L, 14.5 in. W, Yellow, 2.88 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Cross Cover, 12 x 4 in, ABS, 22.25 x 14.50 x 2.88 in, 22.25 in L, 14.5 in. W, Yellow, 2.88 in. H - FRFWCSC12YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Cross Cover, 12 x 4 in, ABS, 22.25 x 14.50 x 2.88 in, 22.25 in L, 14.5 in. W, Yellow, 2.88 in. H

    Manufacturer: Panduit
    Manufacturer #: FRFWCSC12YL
    SKU: 99877648
    $151.32
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):2.88
    Fitting Type:Cross Cover
    Size:12 x 4 in
    Material:ABS
    Dimensions:22.25 x 14.50 x 2.88 in
    Length:22.25 in
    Width (Inches):14.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRFWCSC12YL
    • Color Yellow
    • Dimensions 22.25 x 14.50 x 2.88 in
    • Size 12 x 4 in
    • UNSPSC 39131709
    • Fitting Type Cross Cover
    Product Overview:
    Four Way Cross Cover