Corning M-RO-12-CL-A-L-BK-SIC FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, 12-Fiber | Graybar Store
     
Corning - FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, 12-Fiber - M-RO-12-CL-A-L-BK-SIC
+ / - Hover over image to Zoom
Other Views

    FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, 12-Fiber

    Manufacturer: Corning
    Manufacturer #: M-RO-12-CL-A-L-BK-SIC
    SKU: 22120101
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Fiber Count:12
    Fiber Category:Multimode - OM1
    Alternate Manufacturer Part No.:012KSF-T4130D20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-RO-12-CL-A-L-BK-SIC
    • UNSPSC 26121607
    • Alternate Manufacturer Part No. 012KSF-T4130D20
    • Fiber Category Multimode - OM1
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    12-fiber multimode 62.5 µm OM1 FREEDM® LST™ loose-tube gel-free riser cable with black jacket. Manufacturer's part number 012KSF-T4130D20.
    • MM, 62.5, OM1 indoor/outdoor fiber
    • Gel-free waterblocking technology
    • Riser rating no transition splices when entering buildings
    • All-dielectric construction, requires no grounding or bonding
    • UV resistant, flame-retardant jacket, rugged and durable