Panduit FREC4X4OR Fiber Raceway Fitting, End Cap, 4 x 4 in, ABS, 5.38 x 0.75 x 4.63 in, 5.38 in L, 0.75 in. W, Orange, 4.63 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, End Cap, 4 x 4 in, ABS, 5.38 x 0.75 x 4.63 in, 5.38 in L, 0.75 in. W, Orange, 4.63 in. H - FREC4X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, End Cap, 4 x 4 in, ABS, 5.38 x 0.75 x 4.63 in, 5.38 in L, 0.75 in. W, Orange, 4.63 in. H

    Manufacturer: Panduit
    Manufacturer #: FREC4X4OR
    SKU: 22076535
    $10.75
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Fitting Type:End Cap
    Size:4 x 4 in
    Material:ABS
    Dimensions:5.38 x 0.75 x 4.63 in
    Length:5.38 in.
    Height:4.63 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC4X4OR
    • Color Orange
    • Dimensions 5.38 x 0.75 x 4.63 in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Fitting Type End Cap
    • Height 4.63 in.
    • Length 5.38 in.
    • Width 0.75 in.
    • Material ABS
    • SKU Spec Sheet
      FREC4X4OR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    End Cap Fitting