Panduit FRCR4BL-X Fiber Raceway Fitting, Cable Retainer, 4 x 4 in, ABS, 5.36 x 0.75 x 1 in, 5.36 in L, 0.75 in. W, Black, 1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Cable Retainer, 4 x 4 in, ABS, 5.36 x 0.75 x 1 in, 5.36 in L, 0.75 in. W, Black, 1 in. H - FRCR4BL-X
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Cable Retainer, 4 x 4 in, ABS, 5.36 x 0.75 x 1 in, 5.36 in L, 0.75 in. W, Black, 1 in. H

    Manufacturer: Panduit
    Manufacturer #: FRCR4BL-X
    SKU: 22075568
    $2.73
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):1
    Fitting Type:Cable Retainer
    Size:4 x 4 in
    Material:ABS
    Dimensions:5.36 x 0.75 x 1 in
    Length:5.36 in
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRCR4BL-X
    • Color Black
    • Dimensions 5.36 x 0.75 x 1 in
    • Size 4 x 4 in
    • UNSPSC 39131713
    • Fitting Type Cable Retainer
    Product Overview:
    Cable Retainer for 4 x 4 FiberRunner System