Panduit FRBC6X4OR Fiber Raceway Fitting, Coupler, 6 x 4 in, ABS, 8.34 x 4 x 4.4 in, 8.34 in L, 4 in. W, Orange, 4.4 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Coupler, 6 x 4 in, ABS, 8.34 x 4 x 4.4 in, 8.34 in L, 4 in. W, Orange, 4.4 in. H - FRBC6X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Coupler, 6 x 4 in, ABS, 8.34 x 4 x 4.4 in, 8.34 in L, 4 in. W, Orange, 4.4 in. H

    Manufacturer: Panduit
    Manufacturer #: FRBC6X4OR
    SKU: 99945728
    $21.93
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Height (Inches):4.4 in.
    Fitting Type:Coupler
    Size:6 x 4 in
    Material:ABS
    Dimensions:8.34 x 4 x 4.4 in
    Length:8.34 in. L
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC6X4OR
    • Color Orange
    • Dimensions 8.34 x 4 x 4.4 in
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Coupler
    Product Overview:
    6 x 4 FiberRunner Coupler