Panduit FRBC4X4OR Fiber Raceway Fitting, Coupler, 4 x 4 in, ABS, 6.8 x 4 x 4.4 in, 6.8 in L, 4 in. W, Orange, 4.4 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Coupler, 4 x 4 in, ABS, 6.8 x 4 x 4.4 in, 6.8 in L, 4 in. W, Orange, 4.4 in. H - FRBC4X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Coupler, 4 x 4 in, ABS, 6.8 x 4 x 4.4 in, 6.8 in L, 4 in. W, Orange, 4.4 in. H

    Manufacturer: Panduit
    Manufacturer #: FRBC4X4OR
    SKU: 22075567
    $23.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Coupler
    Size:4 x 4 in
    Material:ABS
    Dimensions:6.8 x 4 x 4.4 in
    Color / Finish:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC4X4OR
    • Dimensions 6.8 x 4 x 4.4 in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Color / Finish Orange
    Product Overview:
    4 x 4 FiberRunner Coupler