Panduit FRBC24X4BL Fiber Raceway Fitting, Coupler, 24 x 4 in, ABS, 27.14 x 5 x 4.48 in, 27.14 in L, 5 in. W, Black, 4.48 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Coupler, 24 x 4 in, ABS, 27.14 x 5 x 4.48 in, 27.14 in L, 5 in. W, Black, 4.48 in. H - FRBC24X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Coupler, 24 x 4 in, ABS, 27.14 x 5 x 4.48 in, 27.14 in L, 5 in. W, Black, 4.48 in. H

    Manufacturer: Panduit
    Manufacturer #: FRBC24X4BL
    SKU: 25369021
    $110.03
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Coupler
    Size:24 x 4 in
    Material:ABS
    Dimensions:27.14 x 5 x 4.48 in
    Length:27.14 in.
    Height:4.48 in.
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRBC24X4BL
    • Color Black
    • Dimensions 27.14 x 5 x 4.48 in
    • Size 24 x 4 in
    • UNSPSC 39131709
    • Fitting Type Coupler
    • Height 4.48 in.
    • Length 27.14 in.
    • Width 5 in.
    • Material ABS
    • SKU Spec Sheet
      FRBC24X4BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24 x 4 FiberRunner Coupler