Air King FRAS50 Fire Rated Series Exhaust Fan, Wood Frame Construction, 3 in. Duct, 50 CFM, 3.0 Sones | Graybar Store
     
Air King - Fire Rated Series Exhaust Fan, Wood Frame Construction, 3 in. Duct, 50 CFM, 3.0 Sones - FRAS50
+ / - Hover over image to Zoom
Other Views

    Fire Rated Series Exhaust Fan, Wood Frame Construction, 3 in. Duct, 50 CFM, 3.0 Sones

    Manufacturer: Air King
    Manufacturer #: FRAS50
    SKU: 25253553
    $94.01
    Checking Pricing
         
    CFM:50
    Duct Size:3 in.
    Grill Size:8 5/16 x 6 11/16
    Housing Dimensions (LxWxH):7 5/8 x 7 5/8
    Package Quantity:1
    Sones:3.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # FRAS50
    • UNSPSC 40101502
    • CFM 50
    • Duct Size 3 in.
    • Finish White Paint Finish
    • Grill Size 8 5/16 x 6 11/16
    Product Overview:
    50 CFM Fire Rated Exhaust Fan
    50 CFM Fire Rated Exhaust Fan