General Cable FCT-2C24-WH/BL-S-GCC 2113046 - Category 3 Distributing Frame Wire Type "DT", 24 AWG | Graybar Store
     
General Cable - 2113046 - Category 3 Distributing Frame Wire Type
+ / - Hover over image to Zoom
Other Views

    2113046 - Category 3 Distributing Frame Wire Type "DT", 24 AWG

    Manufacturer: General Cable
    Manufacturer #: FCT-2C24-WH/BL-S-GCC
    SKU: 88081620
    $55.96
    Checking Pricing
         
    Packaging:1000 ft Standard Spool
    No. of Pairs:1
    Alternate Manufacturer Part No.:2113046
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # FCT-2C24-WH/BL-S-GCC
    • Category Cat 3
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 2113046
    • Gauge 24 AWG
    • No. of Pairs 1
    • Packaging 1000 ft Standard Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Frame Wire, Packaging: 1000 ft Standard Spool, No. of Pairs: 1, Gauge: 24 AWG