Siemon MX-D2Z-02 MAX® Modular Mounting Frame, 2-Port, White | Graybar Store
     
Siemon - MAX® Modular Mounting Frame, 2-Port, White - MX-D2Z-02
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Mounting Frame, 2-Port, White

    Manufacturer: Siemon
    Manufacturer #: MX-D2Z-02
    SKU: 25437296
    $2.29
    Checking Pricing
         
    Part Number:MX-D2Z-02
    Color:White
    No. of Ports:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-D2Z-02
    • Color White
    • Part Number MX-D2Z-02
    • Mounting Style Flush Mount
    • Type Mounting Frames
    • No. of Ports 2
    • ECCN EAR99
    Product Overview:
    Frame, White, No. of Ports: 2