Panduit FRA2X2OR Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.30 x 7.30 x 2.10 in, 7.3 in L, 7.3 in. W, Orange, 2.1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.30 x 7.30 x 2.10 in, 7.3 in L, 7.3 in. W, Orange, 2.1 in. H - FRA2X2OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.30 x 7.30 x 2.10 in, 7.3 in L, 7.3 in. W, Orange, 2.1 in. H

    Manufacturer: Panduit
    Manufacturer #: FRA2X2OR
    SKU: 94058588
    $85.77
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Height (Inches):2.1 in.
    Fitting Type:Angle
    Size:2 x 2 in
    Material:ABS
    Dimensions:7.30 x 7.30 x 2.10 in
    Length:7.3 in. L
    Width (Inches):7.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRA2X2OR
    • Color Orange
    • Dimensions 7.30 x 7.30 x 2.10 in
    • Size 2 x 2 in
    • UNSPSC 39131709
    • Fitting Type Angle
    Product Overview:
    Horizontal Right Angle Fitting