Panduit FR6X4OR6 Fiber Raceway Fitting, Channel, 6 x 4 in, PVC, 6 ft x 6.58 in x 4.44 in, 6 ft L, 6.58 in. W, Orange, 4.44 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Channel, 6 x 4 in, PVC, 6 ft x 6.58 in x 4.44 in, 6 ft L, 6.58 in. W, Orange, 4.44 in. H - FR6X4OR6
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Channel, 6 x 4 in, PVC, 6 ft x 6.58 in x 4.44 in, 6 ft L, 6.58 in. W, Orange, 4.44 in. H

    Manufacturer: Panduit
    Manufacturer #: FR6X4OR6
    SKU: 99945740
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Height (Inches):4.44
    Fitting Type:Channel
    Size:6 x 4 in
    Material:PVC
    Dimensions:6 ft x 6.58 in x 4.44 in
    Length:6 ft
    Width (Inches):6.58
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6X4OR6
    • Color Orange
    • Dimensions 6 ft x 6.58 in x 4.44 in
    • Size 6 x 4 in
    • UNSPSC 39131712
    • Fitting Type Channel
    Product Overview:
    6 x 4 FiberRunner Channel