Panduit FR6TB12 Fiber Raceway Fitting, Bracket, 6 x 4 in, Steel, 13.78 x 1.94 x 0.62 in, 13.78 in L, 1.94 in. W, Black, 0.62 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 6 x 4 in, Steel, 13.78 x 1.94 x 0.62 in, 13.78 in L, 1.94 in. W, Black, 0.62 in. H - FR6TB12
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 6 x 4 in, Steel, 13.78 x 1.94 x 0.62 in, 13.78 in L, 1.94 in. W, Black, 0.62 in. H

    Manufacturer: Panduit
    Manufacturer #: FR6TB12
    SKU: 22126793
    $42.97
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Bracket
    Size:6 x 4 in
    Material:Steel
    Dimensions:13.78 x 1.94 x 0.62 in
    Length:13.78 in.
    Height:0.62 in.
    Width:1.94 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6TB12
    • Color Black
    • Dimensions 13.78 x 1.94 x 0.62 in
    • Size 6 x 4 in
    • UNSPSC 39131709
    • Fitting Type Bracket
    • Height 0.62 in.
    • Length 13.78 in.
    • Width 1.94 in.
    • Material Steel
    • SKU Spec Sheet
      FR6TB12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4 x 4 and 6 x 4 Fiber Runner Brackets