Panduit FR6CS12 Fiber Raceway Fitting, Bracket, 4 x 4 in, 6 x 4 in, Steel, 9.00 x 4.00 x 3.00 in, 9 in L, 4 in. W, Black, 3 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 4 x 4 in, 6 x 4 in, Steel, 9.00 x 4.00 x 3.00 in, 9 in L, 4 in. W, Black, 3 in. H - FR6CS12
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 4 x 4 in, 6 x 4 in, Steel, 9.00 x 4.00 x 3.00 in, 9 in L, 4 in. W, Black, 3 in. H

    Manufacturer: Panduit
    Manufacturer #: FR6CS12
    SKU: 99877720
    $38.70
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):3 in.
    Fitting Type:Bracket
    Size:4 x 4 in, 6 x 4 in
    Material:Steel
    Dimensions:9.00 x 4.00 x 3.00 in
    Length:9 in. L
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6CS12
    • Color Black
    • Dimensions 9.00 x 4.00 x 3.00 in
    • Size 4 x 4 in, 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Bracket
    Product Overview:
    4 x 4 and 6 x 4 Fiber Runner Brackets