Panduit FR6ACAB Adjustable Bracket Cabinet, 6 in. | Graybar Store
     
Panduit - Adjustable Bracket Cabinet, 6 in. - FR6ACAB
+ / - Hover over image to Zoom
Other Views

    Adjustable Bracket Cabinet, 6 in.

    Manufacturer: Panduit
    Manufacturer #: FR6ACAB
    SKU: 22036967
    $60.37
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR6ACAB
    • Application 4 x 4 and 6 x 4
    • Type 4 x 4 and 6 x 4 FiberRunner Brackets
    • UNSPSC 39131700
    • Brand FiberRunner
    • Materials Steel
    • SKU Spec Sheet
      FR6ACAB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adjustable Bracket Cabinet, 6 in.
    Used to support the 6x4 and 4x4 systems attaching to the top of cabinets. Adjustable from 4 1/4" (108mm) to 9" (229mm) allowing runs to be leveled over uneven cabinet heights. Bracket is secured to the cabinet frame with through bolts (not included). The