Arlington FR420F FR Series Box, Non-Metallic, Extra-Wide Flanges, Mounts Coach Lights on Stucco/Flat Siding, Fixture Box Application | Graybar Store
     
Arlington - FR Series Box, Non-Metallic, Extra-Wide Flanges, Mounts Coach Lights on Stucco/Flat Siding, Fixture Box Application - FR420F
+ / - Hover over image to Zoom
Other Views

    FR Series Box, Non-Metallic, Extra-Wide Flanges, Mounts Coach Lights on Stucco/Flat Siding, Fixture Box Application

    Manufacturer: Arlington
    Manufacturer #: FR420F
    SKU: 25203593
    $9.00
    Checking Pricing
         
    Color:Black
    Material:Polycarbonate
    Size:6.75 in. W x 6.75 in. H
    Use With:1/2 in. or 1-1/4 in. Flat or Stucco Surfaces
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FR420F
    • Color Black
    • Size 6.75 in. W x 6.75 in. H
    • UNSPSC 39121311
    Product Overview:
    Non-metallic flange box for 1/2 in. or 1-1/4 in. flat or stucco surfaces.