Panduit FR24X4BL10 Fiber Raceway Fitting, Channel, 24 x 4 in, PVC, 10 ft x 25.38 in x 4.48 in, 10 ft L, 25.38 in. W, Black, 4.48 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Channel, 24 x 4 in, PVC, 10 ft x 25.38 in x 4.48 in, 10 ft L, 25.38 in. W, Black, 4.48 in. H - FR24X4BL10
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Channel, 24 x 4 in, PVC, 10 ft x 25.38 in x 4.48 in, 10 ft L, 25.38 in. W, Black, 4.48 in. H

    Manufacturer: Panduit
    Manufacturer #: FR24X4BL10
    SKU: 25369020
    $735.70
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Channel
    Size:24 x 4 in
    Material:PVC
    Dimensions:10 ft x 25.38 in x 4.48 in
    Length:10 ft.
    Height:4.48 in.
    Width:25.38 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR24X4BL10
    • Color Black
    • Dimensions 10 ft x 25.38 in x 4.48 in
    • Size 24 x 4 in
    • UNSPSC 39131709
    • Fitting Type Channel
    • Height 4.48 in.
    • Length 10 ft.
    • Width 25.38 in.
    • Material PVC
    • SKU Spec Sheet
      FR24X4BL10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24 x 4 FiberRunner Channel