Panduit FR24TBN12 Fiber Raceway Fitting, Bracket, 24 x 4 in, Steel, 32 x 3.90 x 0.86 in, 32 in L, 3.9 in. W, Black, 0.86 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 24 x 4 in, Steel, 32 x 3.90 x 0.86 in, 32 in L, 3.9 in. W, Black, 0.86 in. H - FR24TBN12
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 24 x 4 in, Steel, 32 x 3.90 x 0.86 in, 32 in L, 3.9 in. W, Black, 0.86 in. H

    Manufacturer: Panduit
    Manufacturer #: FR24TBN12
    SKU: 25272384
    $89.40
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Bracket
    Size:24 x 4 in
    Material:Steel
    Dimensions:32 x 3.90 x 0.86 in
    Length:32 in.
    Height:0.86 in.
    Width:3.9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR24TBN12
    • Color Black
    • Dimensions 32 x 3.90 x 0.86 in
    • Size 24 x 4 in
    • UNSPSC 39131709
    • Fitting Type Bracket
    • Height 0.86 in.
    • Length 32 in.
    • Width 3.9 in.
    • Material Steel
    • SKU Spec Sheet
      FR24TBN12 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24 x 4 Fiber Runner Brackets