Panduit FR1.5IDEYL Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Yellow | Graybar Store
     
Panduit - Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Yellow - FR1.5IDEYL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Yellow

    Manufacturer: Panduit
    Manufacturer #: FR1.5IDEYL
    SKU: 22125036
    $43.75
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Spillout
    Size:4 x 4 in
    Material:ABS
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR1.5IDEYL
    • Color Yellow
    • Size 4 x 4 in
    • No. of Ports 1
    • UNSPSC 39131700
    Product Overview:
    1-Port Spillout