Panduit FR1.5IDEBL Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Black | Graybar Store
     
Panduit - Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Black - FR1.5IDEBL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Spillout, 4 x 4 in, ABS, 1 Port, Black

    Manufacturer: Panduit
    Manufacturer #: FR1.5IDEBL
    SKU: 22125035
    $43.75
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Spillout
    Size:4 x 4 in
    Material:ABS
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR1.5IDEBL
    • Color Black
    • Size 4 x 4 in
    • No. of Ports 1
    • UNSPSC 39131700
    Product Overview:
    1-Port Spillout