Panduit FR12TRBE58 Fiber Raceway Fitting, Bracket, 12 x 4 in, Steel, 18.75 x 1.82 x 2.00 in, 18.75 in L, 1.82 in. W, Black, 2 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Bracket, 12 x 4 in, Steel, 18.75 x 1.82 x 2.00 in, 18.75 in L, 1.82 in. W, Black, 2 in. H - FR12TRBE58
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Bracket, 12 x 4 in, Steel, 18.75 x 1.82 x 2.00 in, 18.75 in L, 1.82 in. W, Black, 2 in. H

    Manufacturer: Panduit
    Manufacturer #: FR12TRBE58
    SKU: 99877701
    $53.96
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Bracket
    Size:12 x 4 in
    Material:Steel
    Dimensions:18.75 x 1.82 x 2.00 in
    Length:18.75 in.
    Height:2 in.
    Width:1.82 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR12TRBE58
    • Color Black
    • Dimensions 18.75 x 1.82 x 2.00 in
    • Size 12 x 4 in
    • UNSPSC 39131713
    • Fitting Type Bracket
    • Height 2 in.
    • Length 18.75 in.
    • Width 1.82 in.
    • Material Steel
    • SKU Spec Sheet
      FR12TRBE58 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 x 4 Fiber Runner Brackets