CommScope FPX-AF-24APR08 FPX Fiber Optic SM Adapter Only Packs, 12 LC UPC adpt. (2F/LC adpt.), right, Blue | Graybar Store
     
CommScope - FPX Fiber Optic SM Adapter Only Packs, 12 LC UPC adpt. (2F/LC adpt.), right, Blue - FPX-AF-24APR08
+ / - Hover over image to Zoom
Other Views

    FPX Fiber Optic SM Adapter Only Packs, 12 LC UPC adpt. (2F/LC adpt.), right, Blue

    Manufacturer: CommScope
    Manufacturer #: FPX-AF-24APR08
    SKU: 25848381
    $155.94
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:White
    No. of Ports:24
    Adapter Housing Color:White
    Packaging:1 per Package
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FPX-AF-24APR08
    • Color White
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color White
    • Adapter Type Front Angled
    • Fiber Category Singlemode
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic adapter singlemode angled with 24 ports to use with FPX panels. White 1 Per Pack