CommScope FPX-AF-12APL07 FPX Fiber Optic SM Adapter Pack, putty White, 12 SC UPC Adapters, left, Blue | Graybar Store
     
CommScope - FPX Fiber Optic SM Adapter Pack, putty White, 12 SC UPC Adapters, left, Blue - FPX-AF-12APL07
+ / - Hover over image to Zoom
Other Views

    FPX Fiber Optic SM Adapter Pack, putty White, 12 SC UPC Adapters, left, Blue

    Manufacturer: CommScope
    Manufacturer #: FPX-AF-12APL07
    SKU: 25803806
    $190.18
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:White
    No. of Ports:12
    Adapter Housing Color:White
    Packaging:1 per Package
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FPX-AF-12APL07
    • Color White
    • No. of Ports 12
    • Adapter Housing Color White
    • Adapter Type Front Angled
    • Fiber Category Singlemode
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Singlemode, White, 12, 1 per Package, Angled