CommScope FPX-24MPRS08 FPX Fiber Optic MPO SM Module, 24 Fiber, 12 LC UPC Adapters 1, Singlemode Fiber, angle right | Graybar Store
     
CommScope - FPX Fiber Optic MPO SM Module, 24 Fiber, 12 LC UPC Adapters 1, Singlemode Fiber, angle right - FPX-24MPRS08
+ / - Hover over image to Zoom
Other Views

    FPX Fiber Optic MPO SM Module, 24 Fiber, 12 LC UPC Adapters 1, Singlemode Fiber, angle right

    Manufacturer: CommScope
    Manufacturer #: FPX-24MPRS08
    SKU: 25414132
    $661.57
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Singlemode (OS2)
    Color:Blue
    No. of Ports:24
    Adapter Housing Color:White
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FPX-24MPRS08
    • Color Blue
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color White
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 24
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Singlemode (OS2), Blue, White, 1 per Package