Commscope FPX-1FR000-000 Fiber Termination Splice Panel, 1 RU, 19 in. | Graybar Store
     
Commscope - Fiber Termination Splice Panel, 1 RU, 19 in. - FPX-1FR000-000
+ / - Hover over image to Zoom
Other Views

    Fiber Termination Splice Panel, 1 RU, 19 in.

    Manufacturer: Commscope
    Manufacturer #: FPX-1FR000-000
    SKU: 25803802
    $245.72
    Checking Pricing
         
    Cable Entry:Left/Right
    Color:Putty White
    Depth (Inches):12 in.
    Height (Inches):1.75 in.
    Width (Inches):19 in.
    Style:Unloaded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FPX-1FR000-000
    • Color Putty White
    • Style Unloaded
    • Type Unloaded
    • Cable Entry Left/Right
    • Depth (Inches) 12 in.
    • Enclosure Color Putty White
    • Height (Inches) 1.75 in.
    • Width (Inches) 19 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber Termination Panel, Unloaded, 1.75 H x 19 W x 12 in. D, 1 Angle Left, 1 Angle Right, Putty White