Crouse Hinds (Eaton) FPS232EM2 Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft., Emergency Battery Back-Up | Graybar Store
     
Crouse Hinds (Eaton) - Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft., Emergency Battery Back-Up - FPS232EM2
+ / - Hover over image to Zoom
Other Views

    Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft., Emergency Battery Back-Up

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FPS232EM2
    SKU: 25435559
    $1,524.98
    Checking Pricing
         
    Color:Natural
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FPS232EM2
    • Color Natural
    • UNSPSC 39111501
    • Lamp Type F32 T8 Bi-Pin
    • Series Pauluhn
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CEIL 2 - 32W EM 2L 120 - 277 VOLT