Crouse Hinds (Eaton) FPS232 Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft. | Graybar Store
     
Crouse Hinds (Eaton) - Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft. - FPS232
+ / - Hover over image to Zoom
Other Views

    Pauluhn™ Intrepid Linear Luminaire, Marine/Industrial, Non-Metallic, (2) F32T8 Bi-Pin, 4 ft.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FPS232
    SKU: 25079460
    $992.52
    Checking Pricing
         
    Color:Natural
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FPS232
    • Color Natural
    • UNSPSC 39111501
    • Lamp Type F32 T8 Bi-Pin
    • Series Pauluhn
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pauluhn Linear Fluorescent , Industrial , Non - metallic , 2 lamps , T8 lamps , 4 foot